Women's Athletic Shoe, Black, Rose, 6, WUELEHBZ

  • Mfr # WUELEHBZ-6B

  • Zoro # G616504005


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Puncture-Resistant Sole
No
Style Number
WUELEHBZ
Size
6
Toe Shape
Round
Chemical-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHBZ-6B
Zoro #
G616504005
UPC #
810119139337
Country of Origin
Viet Nam

Dimensions

Size
6
Width
B
Overall Height
3 in

Details

Puncture-Resistant Sole
No
Style Number
WUELEHBZ
Toe Shape
Round
Chemical-Resisting Sole
Yes
Removable Insole
Yes
Non Metallic Upper
Yes
Insole Technology
Anti-Fatigue, Removable Insole
For Outdoor Traction
Yes
Midsole Technology
ACTIVA
Completely Non Metallic
Yes
All-Leather Upper
No
Conductive
No
Heel Definition
Flat Heel
Metatarsal Guard
No
Toe Cap Material
Composite
Non-Marking Sole
Yes
Style Family
Athletic Shoe
Oil-Resisting Sole
Yes
Insole Material
Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Technology
Moisture Wicking
Shank Material
Composite
Outsole Material
Rubber
Wide Toe Cap
Yes
Metal Chip-Resisting Sole
Yes
Midsole Material
EVA
Static Dissipative
No
Waterproof
No
Ninety-Degree Heel
No
Construction
Cemented
Electrical Hazard Rated
Yes
Item
Athletic Shoe
Liner Material
Polyester
Upper Material
Leather, Synthetic Fabric
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Gender
Women's
Closure
Lace Up
Insulated
No
Color
Black, Rose

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Rose, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 6, Static Dissipative No, Style Number WUELEHBZ, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.