Women's Athletic Shoe, Black, Rose, 8, WUELEHBZ

  • Mfr # WUELEHBZ-8B

  • Zoro # G316503834


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
No
Style Family
Athletic Shoe
Insulated
No
Gender
Women's
Insole Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUELEHBZ-8B
Zoro #
G316503834
UPC #
810119139375
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
8
Width
B

Details

All-Leather Upper
No
Style Family
Athletic Shoe
Insulated
No
Gender
Women's
Insole Material
Polyurethane
Toe Shape
Round
Shank Material
Composite
Upper Material
Leather, Synthetic Fabric
For Outdoor Traction
Yes
Conductive
No
Liner Technology
Moisture Wicking
Waterproof
No
Manufacturer-Suggested Sole Slip Rating
Better
Static Dissipative
No
Non Metallic Upper
Yes
Midsole Material
EVA
Item
Athletic Shoe
Completely Non Metallic
Yes
Metatarsal Guard
No
Liner Material
Polyester
Electrical Hazard Rated
Yes
Puncture-Resistant Sole
No
Closure
Lace Up
Outsole Material
Rubber
Non-Marking Sole
Yes
Construction
Cemented
Ninety-Degree Heel
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
Yes
Midsole Technology
ACTIVA
Toe Cap Material
Composite
Wide Toe Cap
Yes
Chemical-Resisting Sole
Yes
Style Number
WUELEHBZ
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Technology
Anti-Fatigue, Removable Insole
Removable Insole
Yes
Color
Black, Rose

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Rose, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number WUELEHBZ, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.