Women's Athletic Shoe, Black, Rose, 8, WUELEHBZ

  • Mfr # WUELEHBZ-8D

  • Zoro # G216503958


product price:  $114.99
/pr
Free Shipping & Returns

Key Features

Puncture-Resistant Sole
No
Non-Marking Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Removable Insole
Yes
Size
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUELEHBZ-8D
Zoro #
G216503958
UPC #
810138880074
Country of Origin
Viet Nam

Dimensions

Size
8
Overall Height
3 in
Width
D

Details

Puncture-Resistant Sole
No
Non-Marking Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Removable Insole
Yes
Metatarsal Guard
No
Toe Cap Material
Composite
Gender
Women's
Liner Material
Polyester
Color
Black, Rose
Non Metallic Upper
Yes
Closure
Lace Up
Outsole Material
Rubber
Metal Chip-Resisting Sole
Yes
Liner Technology
Moisture Wicking
All-Leather Upper
No
Conductive
No
Completely Non Metallic
Yes
Shank Material
Composite
Midsole Technology
ACTIVA
Wide Toe Cap
Yes
Ninety-Degree Heel
No
Waterproof
No
Heel Definition
Flat Heel
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Item
Athletic Shoe
Style Number
WUELEHBZ
Insole Material
Polyurethane
Toe Shape
Round
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Electrical Hazard Rated
Yes
Oil-Resisting Sole
Yes
Upper Material
Leather, Synthetic Fabric
Style Family
Athletic Shoe
Midsole Material
EVA
For Outdoor Traction
Yes
Static Dissipative
No
Manufacturer-Suggested Sole Slip Rating
Better
Insulated
No
Construction
Cemented

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Rose, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number WUELEHBZ, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.