Women's Athletic Shoe, Black, Rose, 9, WUELEHBZ

  • Mfr # WUELEHBZ-9B

  • Zoro # G116503836


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Conductive
No
Manufacturer-Suggested Sole Slip Rating
Better
Upper Material
Leather, Synthetic Fabric
Outsole Material
Rubber
Static Dissipative
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHBZ-9B
Zoro #
G116503836
UPC #
810119139399
Country of Origin
Viet Nam

Dimensions

Size
9
Overall Height
3 in
Width
B

Details

Conductive
No
Manufacturer-Suggested Sole Slip Rating
Better
Upper Material
Leather, Synthetic Fabric
Outsole Material
Rubber
Static Dissipative
No
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Composite
Style Number
WUELEHBZ
Midsole Material
EVA
All-Leather Upper
No
Heel Definition
Flat Heel
Insulated
No
Electrical Hazard Rated
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insole Technology
Anti-Fatigue, Removable Insole
Liner Material
Polyester
Shank Material
Composite
Chemical-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Toe Shape
Round
Ninety-Degree Heel
No
Waterproof
No
Style Family
Athletic Shoe
Completely Non Metallic
Yes
Gender
Women's
Metatarsal Guard
No
Closure
Lace Up
Non Metallic Upper
Yes
Wide Toe Cap
Yes
Insole Material
Polyurethane
Construction
Cemented
Removable Insole
Yes
Puncture-Resistant Sole
No
Non-Marking Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Midsole Technology
ACTIVA
For Outdoor Traction
Yes
Color
Black, Rose
Item
Athletic Shoe

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Rose, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number WUELEHBZ, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.