Women's Athletic Shoe, Blue, Magnet, 10, WUELEHM2

  • Mfr # WUELEHM2-10B

  • Zoro # G216503750


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Insole Material
Polyurethane
Non-Marking Sole
Yes
Style Family
Athletic Shoe
Chemical-Resisting Sole
Yes
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHM2-10B
Zoro #
G216503750
UPC #
810119139672
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
10
Width
B

Details

Insole Material
Polyurethane
Non-Marking Sole
Yes
Style Family
Athletic Shoe
Chemical-Resisting Sole
Yes
Outsole Material
Rubber
Midsole Technology
ACTIVA
Construction
Cemented
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insole Technology
Anti-Fatigue, Removable Insole
Item
Athletic Shoe
Color
Blue, Magnet
Removable Insole
Yes
For Outdoor Traction
Yes
Toe Shape
Round
Shank Material
Composite
All-Leather Upper
No
Heel Definition
Flat Heel
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating
Better
Insulated
No
Liner Technology
Moisture Wicking
Style Number
WUELEHM2
Completely Non Metallic
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Static Dissipative
No
Liner Material
Polyester
Midsole Material
EVA
Waterproof
No
Non Metallic Upper
Yes
Upper Material
Leather, Synthetic Fabric
Oil-Resisting Sole
Yes
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Gender
Women's
Conductive
No
Wide Toe Cap
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Magnet, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 10, Static Dissipative No, Style Number WUELEHM2, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.