Women's Athletic Shoe, Blue, Magnet, 12, WUELEHM2

  • Mfr # WUELEHM2-12D

  • Zoro # G916503814


product price: $114.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
Rubber
Closure
Lace Up
Style Family
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Better
Toe Cap Material
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHM2-12D
Zoro #
G916503814
UPC #
810138880289
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
D
Size
12

Details

Outsole Material
Rubber
Closure
Lace Up
Style Family
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Better
Toe Cap Material
Composite
Removable Insole
Yes
Insole Material
Polyurethane
All-Leather Upper
No
Construction
Cemented
For Outdoor Traction
Yes
Upper Material
Leather, Synthetic Fabric
Toe Shape
Round
Electrical Hazard Rated
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Liner Technology
Moisture Wicking
Insulated
No
Shank Material
Composite
Chemical-Resisting Sole
Yes
Non-Marking Sole
Yes
Style Number
WUELEHM2
Gender
Women's
Metatarsal Guard
No
Liner Material
Polyester
Non Metallic Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Static Dissipative
No
Conductive
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Item
Athletic Shoe
Waterproof
No
Metal Chip-Resisting Sole
Yes
Heel Definition
Flat Heel
Completely Non Metallic
Yes
Midsole Technology
ACTIVA
Ninety-Degree Heel
No
Midsole Material
EVA
Wide Toe Cap
Yes
Color
Blue, Magnet

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Magnet, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 12, Static Dissipative No, Style Number WUELEHM2, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.