Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, Blue, Magnet, 5, WUELEHM2

  • Mfr # WUELEHM2-5B

  • Zoro # G316504046


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Manufacturer-Suggested Sole Slip Rating
Better
Size
5
Oil-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Ninety-Degree Heel
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHM2-5B
Zoro #
G316504046
UPC #
810119139573
Country of Origin
Viet Nam

Dimensions

Size
5
Width
B
Overall Height
3 in

Details

Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Ninety-Degree Heel
No
Non Metallic Upper
Yes
Style Number
WUELEHM2
Closure
Lace Up
Puncture-Resistant Sole
No
Non-Marking Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Liner Material
Polyester
Midsole Technology
ACTIVA
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Removable Insole
Yes
Outsole Material
Rubber
Toe Cap Material
Composite
Item
Athletic Shoe
Conductive
No
Gender
Women's
Waterproof
No
Shank Material
Composite
Static Dissipative
No
For Outdoor Traction
Yes
Heel Definition
Flat Heel
Color
Blue, Magnet
Midsole Material
EVA
Electrical Hazard Rated
Yes
Chemical-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
All-Leather Upper
No
Construction
Cemented
Style Family
Athletic Shoe
Toe Shape
Round
Wide Toe Cap
Yes
Upper Material
Leather, Synthetic Fabric
Insole Material
Polyurethane
Metatarsal Guard
No
Metal Chip-Resisting Sole
Yes
Completely Non Metallic
Yes
Insulated
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Magnet, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 5, Static Dissipative No, Style Number WUELEHM2, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.