Women's Athletic Shoe, Blue, Magnet, 6 1/2, WUELEHM2

  • Mfr # WUELEHM2-6.5D

  • Zoro # G616503916


product price: $114.99
/pr
Free Shipping & Returns

Key Features

Non Metallic Upper
Yes
Metal Chip-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Oil-Resisting Sole
Yes
Size
6 1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHM2-6.5D
Zoro #
G616503916
UPC #
810138880180
Country of Origin
Viet Nam

Dimensions

Size
6 1/2
Width
D
Overall Height
3 in

Details

Non Metallic Upper
Yes
Metal Chip-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Oil-Resisting Sole
Yes
Midsole Technology
ACTIVA
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Removable Insole
Yes
Heel Definition
Flat Heel
Construction
Cemented
Puncture-Resistant Sole
No
Style Family
Athletic Shoe
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Toe Shape
Round
Gender
Women's
Shank Material
Composite
Static Dissipative
No
Insole Material
Polyurethane
Color
Blue, Magnet
For Outdoor Traction
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Better
Midsole Material
EVA
Liner Material
Polyester
Wide Toe Cap
Yes
Item
Athletic Shoe
Insole Technology
Anti-Fatigue, Removable Insole
Conductive
No
Upper Material
Leather, Synthetic Fabric
Insulated
No
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Toe Cap Material
Composite
Completely Non Metallic
Yes
Style Number
WUELEHM2
Ninety-Degree Heel
No
Closure
Lace Up
Non-Marking Sole
Yes
Waterproof
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Magnet, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 6 1/2, Static Dissipative No, Style Number WUELEHM2, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.