Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, Blue, Magnet, 7, WUELEHM2

  • Mfr # WUELEHM2-7B

  • Zoro # G416503871


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Ninety-Degree Heel
No
All-Leather Upper
No
Completely Non Metallic
Yes
Wide Toe Cap
Yes
Color
Blue, Magnet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHM2-7B
Zoro #
G416503871
UPC #
810119139610
Country of Origin
Viet Nam

Dimensions

Width
B
Size
7
Overall Height
3 in

Details

Ninety-Degree Heel
No
All-Leather Upper
No
Completely Non Metallic
Yes
Wide Toe Cap
Yes
Color
Blue, Magnet
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Technology
Moisture Wicking
Puncture-Resistant Sole
No
Item
Athletic Shoe
Metal Chip-Resisting Sole
Yes
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Better
Gender
Women's
Static Dissipative
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Style Family
Athletic Shoe
Liner Material
Polyester
Toe Shape
Round
Electrical Hazard Rated
Yes
Heel Definition
Flat Heel
Non-Marking Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Oil-Resisting Sole
Yes
Midsole Technology
ACTIVA
Non Metallic Upper
Yes
Waterproof
No
Removable Insole
Yes
Chemical-Resisting Sole
Yes
Insole Material
Polyurethane
Conductive
No
Closure
Lace Up
Shank Material
Composite
Style Number
WUELEHM2
Construction
Cemented
Toe Cap Material
Composite
Insulated
No
Upper Material
Leather, Synthetic Fabric
Midsole Material
EVA
For Outdoor Traction
Yes
Outsole Material
Rubber

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Magnet, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 7, Static Dissipative No, Style Number WUELEHM2, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.