Women's Athletic Shoe, Milky Blue, 12, WUELEHMO
Mfr # WUELEHMO-12D
Zoro # G816503808
product price:Â $115.99
/pr
Free Shipping & Returns
Key Features
Slip-Resistance Value - Mark II - Oily/Wet
0.42
All-Leather Upper
No
Liner Material
Polyester
Outsole Material
Rubber
Chemical-Resisting Sole
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WUELEHMO-12D
Zoro #
G816503808
UPC #
810138880425
Country of Origin
Viet Nam
Dimensions
Overall Height
3 in
Width
D
Size
12
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Milky Blue, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 12, Static Dissipative No, Style Number WUELEHMO, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.