Women's Athletic Shoe, Milky Blue, 5 1/2, WUELEHMO

  • Mfr # WUELEHMO-5.5B

  • Zoro # G916504019


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Conductive
No
Wide Toe Cap
Yes
Chemical-Resisting Sole
Yes
Overall Height
3 in
Metal Chip-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUELEHMO-5.5B
Zoro #
G916504019
UPC #
810119139450
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
B
Size
5 1/2

Details

Conductive
No
Wide Toe Cap
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Style Number
WUELEHMO
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Closure
Lace Up
Insulated
No
All-Leather Upper
No
Liner Technology
Moisture Wicking
Puncture-Resistant Sole
No
Non Metallic Upper
Yes
Oil-Resisting Sole
Yes
Gender
Women's
For Outdoor Traction
Yes
Style Family
Athletic Shoe
Outsole Material
Rubber
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Upper Material
Leather, Synthetic Fabric
Construction
Cemented
Waterproof
No
Insole Material
Polyurethane
Electrical Hazard Rated
Yes
Liner Material
Polyester
Completely Non Metallic
Yes
Midsole Technology
ACTIVA
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Better
Heel Definition
Flat Heel
Non-Marking Sole
Yes
Toe Shape
Round
Static Dissipative
No
Shank Material
Composite
Midsole Material
EVA
Item
Athletic Shoe
Insole Technology
Anti-Fatigue, Removable Insole
Toe Cap Material
Composite
Removable Insole
Yes
Color
Milky Blue

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Milky Blue, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 5 1/2, Static Dissipative No, Style Number WUELEHMO, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.