Women's Athletic Shoe, Milky Blue, 7, WUELEHMO

  • Mfr # WUELEHMO-7D

  • Zoro # G516504006


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Midsole Technology
ACTIVA
Toe Shape
Round
Heel Definition
Flat Heel
Waterproof
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHMO-7D
Zoro #
G516504006
UPC #
810138880333
Country of Origin
Viet Nam

Dimensions

Size
7
Width
D
Overall Height
3 in

Details

Midsole Technology
ACTIVA
Toe Shape
Round
Heel Definition
Flat Heel
Waterproof
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Chemical-Resisting Sole
Yes
Outsole Material
Rubber
Puncture-Resistant Sole
No
Color
Milky Blue
Insole Material
Polyurethane
All-Leather Upper
No
Upper Material
Leather, Synthetic Fabric
Closure
Lace Up
Insulated
No
Static Dissipative
No
Style Number
WUELEHMO
Metatarsal Guard
No
Insole Technology
Anti-Fatigue, Removable Insole
Metal Chip-Resisting Sole
Yes
Non-Marking Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Removable Insole
Yes
Oil-Resisting Sole
Yes
Wide Toe Cap
Yes
Liner Technology
Moisture Wicking
Conductive
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material
Composite
Midsole Material
EVA
Completely Non Metallic
Yes
Toe Cap Material
Composite
Non Metallic Upper
Yes
Item
Athletic Shoe
Construction
Cemented
Gender
Women's
Style Family
Athletic Shoe
Liner Material
Polyester
For Outdoor Traction
Yes
Electrical Hazard Rated
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Milky Blue, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 7, Static Dissipative No, Style Number WUELEHMO, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.