Women's Athletic Shoe, Milky Blue, 8 1/2, WUELEHMO

  • Mfr # WUELEHMO-8.5B

  • Zoro # G216503941


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Insole Technology
Anti-Fatigue, Removable Insole
Waterproof
No
Outsole Material
Rubber
Liner Material
Polyester
Puncture-Resistant Sole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUELEHMO-8.5B
Zoro #
G216503941
UPC #
810119139511
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
B
Size
8 1/2

Details

Insole Technology
Anti-Fatigue, Removable Insole
Waterproof
No
Outsole Material
Rubber
Liner Material
Polyester
Puncture-Resistant Sole
No
Conductive
No
Toe Cap Material
Composite
Midsole Technology
ACTIVA
Wide Toe Cap
Yes
Gender
Women's
Liner Technology
Moisture Wicking
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
Chemical-Resisting Sole
Yes
Insulated
No
Non-Marking Sole
Yes
Upper Material
Leather, Synthetic Fabric
Style Number
WUELEHMO
Metal Chip-Resisting Sole
Yes
Color
Milky Blue
Manufacturer-Suggested Sole Slip Rating
Better
Non Metallic Upper
Yes
All-Leather Upper
No
Static Dissipative
No
Completely Non Metallic
Yes
Ninety-Degree Heel
No
Insole Material
Polyurethane
Metatarsal Guard
No
Toe Shape
Round
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Heel Definition
Flat Heel
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Item
Athletic Shoe
Oil-Resisting Sole
Yes
Removable Insole
Yes
Midsole Material
EVA
Construction
Cemented
Closure
Lace Up
Shank Material
Composite

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Milky Blue, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 8 1/2, Static Dissipative No, Style Number WUELEHMO, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.