Women's Athletic Shoe, Milky Blue, 8, WUELEHMO

  • Mfr # WUELEHMO-8B

  • Zoro # G916503968


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Insole Technology
Anti-Fatigue, Removable Insole
Construction
Cemented
Electrical Hazard Rated
Yes
Midsole Technology
ACTIVA
Static Dissipative
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHMO-8B
Zoro #
G916503968
UPC #
810119139504
Country of Origin
Viet Nam

Dimensions

Width
B
Overall Height
3 in
Size
8

Details

Insole Technology
Anti-Fatigue, Removable Insole
Construction
Cemented
Electrical Hazard Rated
Yes
Midsole Technology
ACTIVA
Static Dissipative
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Metatarsal Guard
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
For Outdoor Traction
Yes
Chemical-Resisting Sole
Yes
Waterproof
No
Non Metallic Upper
Yes
Removable Insole
Yes
Wide Toe Cap
Yes
Toe Shape
Round
Heel Definition
Flat Heel
Oil-Resisting Sole
Yes
Liner Material
Polyester
Insulated
No
Item
Athletic Shoe
Style Family
Athletic Shoe
Metal Chip-Resisting Sole
Yes
Shank Material
Composite
Upper Material
Leather, Synthetic Fabric
Liner Technology
Moisture Wicking
All-Leather Upper
No
Insole Material
Polyurethane
Gender
Women's
Closure
Lace Up
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Style Number
WUELEHMO
Midsole Material
EVA
Color
Milky Blue
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Conductive
No
Toe Cap Material
Composite
Outsole Material
Rubber

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Milky Blue, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 8, Static Dissipative No, Style Number WUELEHMO, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.