Men's Athletic Shoe, 15, Carbon Fiber Toe, 3 in H, Black/Vapor, 1024604

  • Mfr # 1024604
  • Zoro # G302676429
product price: 
$
134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Black/Vapor
Width
EE
Style Number
1024604
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1024604
Zoro #
G302676429
UPC #
-
Country of Origin
Multiple
Item
Athletic Shoe
Toe Type
Carbon Fiber
Gender
Men's
Color
Black/Vapor
Style Number
1024604
Upper Boot Material
Mesh
Waterproof
No
Features
ESD
Upper Material
Mesh
Ninety Degree Heel
No
Laces Color
Black
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Shank Material
Nylon
Resists
Oils, Slips
Footwear Construction
Cemented
Insole Material
Polyurethane
Toe Style
Round Toe
Midsole Material
EVA, Polyurethane
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Closure Type
Lace Up
Safety Criteria
Non-Marking Sole, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Metatarsal Guard Style
None
Slip Resistant
Yes
Static Dissipative
Yes
Completely Non Metallic
Yes
Waterproof Type
None
Heat Resistant
No
Wide Toe Cap
Yes
Footwear Style
Athletic Shoe
Electrical Hazard Rated
No
Footwear Shank Type
Nylon
CSA Footwear Standard
No Puncture Protection
Liner Material
Mesh
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Insole Color
Yellow
Outsole Material
Rubber
Insulation Type
None
Lugs
Nylon/TPU
Insulated
No
Footwear Sole Pattern
Exclusive Design
Outsole Color
Black
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.96, (Wet):0.66
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.66
Footwear Shank
Yes
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
Insole System
Removable
Upper Color
Black
Footwear Construction Type
Cemented
Conductive
No
Heel Style
Flat Heel
Upper Material Description
Mesh
For Outdoor Traction
No
Non-Marking Upper
Yes
Last Number or Name
Vista Energy ESD
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Predominant Footwear Color
Black
Non-Marking Sole
Yes
Midsole Technology
KEEN.ReGEN
Removable Insole
Yes
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.00, (Wet) 0.70
Slip-Resistance Value - SATRA Forefoot - Wet
0.66
Slip-Resistance Value - Mark II - Oily/Wet
0.43
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - SATRA Heel - Wet
0.7
Slip-Resistance Value - Mark II - Wet
0.69
Slip-Resistance Value - Mark II - Dry
0.9
Toe Cap Material
Carbon Fiber
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.45
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Dry
0.96
Insole Technology
Removable
Midsole Technology (PRINT)
KEEN.ReGEN
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA, Polyurethane
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Material (PRINT)
Mesh
All-Leather Upper
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Black/Vapor

Dimensions

Size
15
Width
EE
Footwear Width
EE
Height
3 in
Heel Height
1 1/4 in
Boot Height
3 in
Overall Height
3 in
Size (PRINT)
15

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black/Vapor, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.