Women's Athletic Shoe, Milky Blue, 8, WUELEHMO

  • Mfr # WUELEHMO-8D

  • Zoro # G716503892


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather, Synthetic Fabric
Wide Toe Cap
Yes
Puncture-Resistant Sole
No
Closure
Lace Up
Color
Milky Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHMO-8D
Zoro #
G716503892
UPC #
810138880357
Country of Origin
Viet Nam

Dimensions

Width
D
Size
8
Overall Height
3 in

Details

Upper Material
Leather, Synthetic Fabric
Wide Toe Cap
Yes
Puncture-Resistant Sole
No
Closure
Lace Up
Color
Milky Blue
All-Leather Upper
No
Item
Athletic Shoe
Oil-Resisting Sole
Yes
Construction
Cemented
Waterproof
No
Toe Shape
Round
Manufacturer-Suggested Sole Slip Rating
Better
Insole Material
Polyurethane
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Liner Material
Polyester
Style Number
WUELEHMO
Completely Non Metallic
Yes
Metatarsal Guard
No
Heel Definition
Flat Heel
Non-Marking Sole
Yes
Shank Material
Composite
Midsole Material
EVA
Gender
Women's
Toe Cap Material
Composite
For Outdoor Traction
Yes
Style Family
Athletic Shoe
Electrical Hazard Rated
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Liner Technology
Moisture Wicking
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Conductive
No
Static Dissipative
No
Removable Insole
Yes
Ninety-Degree Heel
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Outsole Material
Rubber
Insulated
No
Non Metallic Upper
Yes
Midsole Technology
ACTIVA

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Milky Blue, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 8, Static Dissipative No, Style Number WUELEHMO, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.