Women's Athletic Shoe, Synthetic Fabric, Synthetic Leather Upper, Beach/Gray, 7 1/2

  • Mfr # WIDEVOLGR-7.5D

  • Zoro # G310865037


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Size
7 1/2
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WIDEVOLGR-7.5D
Zoro #
G310865037
UPC #
810119137456
Country of Origin
China

Dimensions

Size
7 1/2
Width
D
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Women's
Upper Material
Synthetic Fabric, Synthetic Leather
Color
Beach/Gray
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Completely Non Metallic
No
Gender (PRINT)
Women's
Heel Definition
Flat Heel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Style Family
Athletic Shoe
Midsole Technology (PRINT)
Cushioned
Chemical-Resisting Sole (PRINT)
Yes
Insulated
No
Static Dissipative
No
Insole Material
EVA
Metal Chip Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical Resisting Sole
Yes
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Maximum Heat Rating (PRINT)
250 Degrees F
Puncture Resistant Insole
No
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Technology
Comfort Insert
Style Number
WIDEVOLGR
Non Metallic Upper
Yes
Midsole Technology
Cushioned
Construction
Cemented
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Toe Cap Material
Alloy
Closure
Lace Up
Insole Material (PRINT)
EVA
Oil Resisting Sole
Yes
Conductive
No
Wide Toe Cap
Yes
All-Leather Upper
No
Metatarsal Guard (PRINT)
No
Toe Shape
Round
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Maximum Heat Rating
250 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Beach/Gray, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.