Women's Athletic Shoe, Synthetic Fabric, Synthetic Leather Upper, Black/Purple, 10

  • Mfr # WIDEVOLBL-10B

  • Zoro # G410865142


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Size
10
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WIDEVOLBL-10B
Zoro #
G410865142
UPC #
810119137081
Country of Origin
China

Dimensions

Size
10
Width
B
Size (PRINT)
10

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Women's
Upper Material
Synthetic Fabric, Synthetic Leather
Color
Black/Purple
Chemical-Resisting Sole (PRINT)
Yes
Insole Material
EVA
Style Family
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Technology
Cushioned
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Heel Definition
Flat Heel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Midsole Technology (PRINT)
Cushioned
Insole Material (PRINT)
EVA
Insole Technology
Comfort Insert
Non-Marking Sole
Yes
Oil-Resisting Sole (PRINT)
Yes
Insulated
No
Conductive
No
Style Number
WIDEVOLBL
Puncture Resistant Insole
No
Metal Chip-Resisting Sole (PRINT)
Yes
Static Dissipative
No
Toe Shape
Round
Toe Cap Material
Alloy
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
All-Leather Upper
No
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Closure
Lace Up
Metatarsal Guard (PRINT)
No
Construction
Cemented
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Completely Non Metallic
No
Maximum Heat Rating
250 Degrees F
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Purple, Width B, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.