Women's Athletic Shoe, Synthetic Fabric, Synthetic Leather Upper, Black/Purple, 8 1/2

  • Mfr # WIDEVOLBL-8.5D

  • Zoro # G510865004


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Size
8 1/2
Waterproof
No
Metatarsal Guard
No
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WIDEVOLBL-8.5D
Zoro #
G510865004
UPC #
810119137197
Country of Origin
China

Dimensions

Size
8 1/2
Width
D
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Women's
Upper Material
Synthetic Fabric, Synthetic Leather
Color
Black/Purple
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
EVA
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Toe Shape
Round
Toe Cap Material
Alloy
Non-Marking Sole
Yes
Midsole Technology (PRINT)
Cushioned
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
Style Number
WIDEVOLBL
Metatarsal Guard (PRINT)
No
Closure
Lace Up
Wide Toe Cap
Yes
Midsole Technology
Cushioned
Oil Resisting Sole
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Conductive
No
Construction
Cemented
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Style Family
Athletic Shoe
Metal Chip Resisting Sole
Yes
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Insole Technology
Comfort Insert
Heel Definition
Flat Heel
Insulated
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Non Metallic Upper
Yes
Insole Material
EVA
Completely Non Metallic
No
Maximum Heat Rating (PRINT)
250 Degrees F
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
250 Degrees F
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Purple, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products