Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Athletic Shoe, Grey/Black, 12, B, WIDLOGIGS

  • Mfr # WIDLOGIGS-12B

  • Zoro # G210865335


product price: $116.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Grey/Black
Style Number
WIDLOGIGS
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIDLOGIGS-12B
Zoro #
G210865335
UPC #
810119133007
Country of Origin
China

Dimensions

Size
12
Footwear Width
B
Size (PRINT)
12
Width
B

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Grey/Black
Style Number
WIDLOGIGS
Waterproof
No
Construction
Cemented
Midsole Material
Foam
Insole Material (PRINT)
Polyurethane
For Outdoor Traction
No
Toe Cap Material
Composite
Toe Shape
Round
Midsole Technology (PRINT)
Puncture-Resistant Plate, Cushioned
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
Yes
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Outsole Material
Rubber
Conductive
No
Metal Chip-Resisting Sole (PRINT)
Yes
Footwear Style
Athletic Shoe
Gender (PRINT)
Women's
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Insole Material
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Foam
Midsole Technology
Puncture-Resistant Plate, Cushioned
Oil-Resisting Sole (PRINT)
Yes
Completely Non Metallic
Yes
Upper Material
Synthetic Fabric, Synthetic Leather
Metatarsal Guard
No
Static Dissipative
Yes
Non Metallic Upper
Yes
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
All-Leather Upper
No
Electrical Hazard Rated
No
Style Family
Athletic Shoe
Non-Marking Sole
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Wide Toe Cap
Yes
Chemical Resisting Sole
Yes
Insulated
No
Metatarsal Guard (PRINT)
No
Heel Definition
Flat Heel
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width B, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 12, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.