Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Athletic Shoe, Navy, 7 1/2, EE, MIDLOGINA

  • Mfr # MIDLOGINA-7.5-2E

  • Zoro # G309956050


product price: $121.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Navy
Style Number
MIDLOGINA
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDLOGINA-7.5-2E
Zoro #
G309956050
UPC #
810119132246
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
EE
Width
EE
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Navy
Style Number
MIDLOGINA
Waterproof
No
Wide Toe Cap
Yes
Metatarsal Guard
No
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
For Outdoor Traction
No
Closure
Lace Up
Heel Definition
Flat Heel
Midsole Material
Foam
Footwear Style
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Puncture Resistant Insole
Yes
Non-Marking Sole
Yes
Conductive
No
Oil Resisting Sole
Yes
Upper Material
Synthetic Fabric, Synthetic Leather
Static Dissipative
No
Toe Cap Material
Composite
Midsole Technology
Puncture-Resistant Plate, Cushioned
Style Family
Athletic Shoe
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Outsole Material
Rubber
Insulated
No
Metal Chip Resisting Sole
Yes
Insole Material
Polyurethane
Construction
Cemented
Electrical Hazard Rated
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Midsole Technology (PRINT)
Puncture-Resistant Plate, Cushioned
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Foam
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole Yes, Size 7 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.