Men's Composite Toe Athletic Shoe, Navy, 14, D, MIDLOGINA

  • Mfr # MIDLOGINA-14D

  • Zoro # G209956075


product price:  $121.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Navy
Style Number
MIDLOGINA
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDLOGINA-14D
Zoro #
G209956075
UPC #
810119132222
Country of Origin
China

Dimensions

Size
14
Footwear Width
D
Width
D
Size (PRINT)
14

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Navy
Style Number
MIDLOGINA
Waterproof
No
Maximum Heat Rating
250 Degrees F
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Conductive
No
For Outdoor Traction
No
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Chemical Resisting Sole
Yes
Midsole Technology
Puncture-Resistant Plate, Cushioned
Closure
Lace Up
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Upper Material
Synthetic Fabric, Synthetic Leather
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Static Dissipative
No
Midsole Material
Foam
Toe Cap Material
Composite
Footwear Style
Athletic Shoe
Construction
Cemented
Toe Shape
Round
Non-Marking Sole
Yes
Insole Material
Polyurethane
Metatarsal Guard
No
Puncture Resistant Insole
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
250 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Foam
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Puncture-Resistant Plate, Cushioned
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
All-Leather Upper
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole Yes, Size 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.