Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Athletic Shoe, Navy, 7, EE, MIDLOGINA

  • Mfr # MIDLOGINA-7-2E

  • Zoro # G309956043


product price: $121.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Navy
Style Number
MIDLOGINA
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDLOGINA-7-2E
Zoro #
G309956043
UPC #
810119132239
Country of Origin
China

Dimensions

Size
7
Footwear Width
EE
Width
EE
Size (PRINT)
7

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Navy
Style Number
MIDLOGINA
Waterproof
No
Upper Material
Synthetic Fabric, Synthetic Leather
Puncture Resistant Insole
Yes
Metatarsal Guard
No
Construction
Cemented
Toe Shape
Round
Toe Cap Material
Composite
Metal Chip Resisting Sole
Yes
Insole Material
Polyurethane
Heel Definition
Flat Heel
Midsole Material
Foam
Completely Non Metallic
Yes
Outsole Material
Rubber
Wide Toe Cap
Yes
Chemical Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Midsole Technology
Puncture-Resistant Plate, Cushioned
Electrical Hazard Rated
Yes
Static Dissipative
No
Footwear Style
Athletic Shoe
Manufacturers Suggested Sole Slip Rating
Best
Closure
Lace Up
Oil Resisting Sole
Yes
Style Family
Athletic Shoe
Non Metallic Upper
Yes
Insulated
No
Conductive
No
For Outdoor Traction
No
Non-Marking Sole
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Foam
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Midsole Technology (PRINT)
Puncture-Resistant Plate, Cushioned
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole Yes, Size 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.