Shop NEW ENGLAND ROPE
See all product information
Create Account
Double Braided Dockline, 5/8" x 35' Black
- Mfr # C5054-20-00035
- Zoro # G024011799
product price:Â
$
96.99
/ea
Key Features
Color
Black
Length
420 in
Width
5/8 in
Height
5/8 in
Size
5/8" x 35'
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C5054-20-00035
- Zoro #
- G024011799
- UPC #
- 753963038053
- Country of Origin
- Unknown
- Color
- Black
Dimensions
- Length
- 420 in
- Width
- 5/8 in
- Height
- 5/8 in
- Size
- 5/8" x 35'
Description
These docklines come with a professionally spliced 12" eye with a whipped, heat-sealed bitter end. Double braided line, that is water repellent, stronger and less stretch than the 3-strand. Made with premium, double braided nylon.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.