Absorbent Boom, 30 gal, Oil-Based Liquids, White, Polypropylene, 4 PK (Discontinued)
- Mfr # BOM901
- Zoro # G4602547
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOM901
Zoro #
G4602547
UPC #
-
Country of Origin
United States
Dimensions
Length
10 ft.
Diameter
5"
Details
Item
Absorbent Boom
Volume Absorbed per Pkg.
30 gal
Material
Polypropylene
Color
White
Fluids Absorbed
Oil-Based Liquids
UV Resistant
Yes
Filler Material
Polypropylene
Static Dissipative
Yes
Outside Skin Material
Polyester, Polypropylene
Connector
Zinc Plated Carbon Steel Clip/Ring
Volume Absorbed Per Pkg.
30 gal.
Description
Fluids Absorbed Oil-Based Liquids, Volume Absorbed per Pkg. 30 gal, Filler Material Polypropylene, Outside Skin Material Polyester, Polypropylene, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.