Absorbent Mat Pad, 9 gal, Chemical, Hazmat, Pink, Polypropylene, 100 PK (Discontinued)
- Mfr # MAT396
- Zoro # G8048293
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAT396
Zoro #
G8048293
UPC #
036226009602
Country of Origin
Unknown
Dimensions
Length
15"
Width
8-1/4"
Details
Item
Absorbent Mat Pad
Volume Absorbed per Pkg.
9 gal
Material
Polypropylene
Color
Pink
Perforations
No
Fluids Absorbed
Chemical, Hazmat
UV Resistant
No
Perforated
No
Item - Spill Control
Absorbent Pad
Spill Control - Fluids Absorbed
Chemical, Hazmat
Recycled Content (%)
No Recycled Content
Absorbency Weight
Heavy
Volume Absorbed Per Pkg.
9 gal.
Volume Absorbed Range
0 to 9 gal
Static Dissipative
No
Layers of Construction
8
Description
Fluids Absorbed Chemical, Hazmat, Volume Absorbed per Pkg. 9 gal, Material Polypropylene, Perforated No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.