Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pig Absorbent Pad, 19.4 gal, Oil-Based Liquids, White, Polypropylene, 100 PK MAT8003

Absorbent Pad, 19.4 gal, Oil-Based Liquids, White, Polypropylene, 100 PK (Discontinued)

  • Mfr # MAT8003
  • Zoro # G4599668
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT8003
Zoro #
G4599668
UPC #
-
Country of Origin
United States

Dimensions

Length
18"
Width
15"

Details

Item
Absorbent Pad
Volume Absorbed per Pkg.
19.4 gal
Material
Polypropylene
Color
White
Perforations
No
Fluids Absorbed
Oil-Based Liquids
UV Resistant
No
Volume Absorbed Per Pkg.
19.4 gal.
Layers of Construction
1
Static Dissipative
No
Recycled Content (%)
No Recycled Content
Absorbency Weight
Heavy

Description

Fluids Absorbed Oil-Based Liquids, Volume Absorbed per Pkg. 19.4 gal, Material Polypropylene, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.