Absorbent Pad, 15.5 gal, Universal, Gray, Polypropylene, 100 PK (Discontinued)
- Mfr # MAT7503
- Zoro # G4599607
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAT7503
Zoro #
G4599607
UPC #
-
Country of Origin
United States
Dimensions
Length
19"
Width
15"
Details
Item
Absorbent Pad
Volume Absorbed per Pkg.
15.5 gal
Material
Polypropylene
Color
Gray
Perforations
Yes
Fluids Absorbed
Universal
UV Resistant
No
Absorbency Weight
Light
Layers of Construction
1
Static Dissipative
No
Volume Absorbed Per Pkg.
15.5 gal.
Recycled Content (%)
No Recycled Content
Description
Fluids Absorbed Universal, Volume Absorbed per Pkg. 15.5 gal, Material Polypropylene, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.