Absorbent Roll, 39.8 gal, Oil-Based Liquids, White, Polypropylene (Discontinued)
- Mfr # MAT8010
- Zoro # G4599570
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAT8010
Zoro #
G4599570
UPC #
-
Country of Origin
Unknown
Dimensions
Length
150 ft
Width
30"
Details
Item
Absorbent Roll
Volume Absorbed per Pkg.
39.8 gal
Material
Polypropylene
Color
White
Perforations
Yes
Fluids Absorbed
Oil-Based Liquids
UV Resistant
No
Recycled Content (%)
No Recycled Content
Absorbency Weight
Heavy
Volume Absorbed Per Pkg.
39.8 gal.
Static Dissipative
No
Layers of Construction
1
Description
Fluids Absorbed Oil-Based Liquids, Volume Absorbed per Pkg. 39.8 gal, Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.