Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pig Absorbent Roll, 59.1 gal, Universal, Gray, Polypropylene MAT7507

Absorbent Roll, 59.1 gal, Universal, Gray, Polypropylene (Discontinued)

  • Mfr # MAT7507
  • Zoro # G4599695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT7507
Zoro #
G4599695
UPC #
-
Country of Origin
Unknown

Dimensions

Length
300 ft
Width
30"

Details

Item
Absorbent Roll
Volume Absorbed per Pkg.
59.1 gal
Material
Polypropylene
Color
Gray
Perforations
Yes
Fluids Absorbed
Universal
UV Resistant
No
Layers of Construction
8
Static Dissipative
No
Absorbency Weight
Light
Volume Absorbed Per Pkg.
59.1 gal.
Recycled Content (%)
25%

Description

Fluids Absorbed Universal, Volume Absorbed per Pkg. 59.1 gal, Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.