This item is Discontinued.

New Solutions New Solutions AR091P 15 x 2 x 4 in. Plastic Full Length Armrests Universal Fit for Wheelchair; Black - Set of 2 AR091P

New Solutions AR091P 15 x 2 x 4 in. Plastic Full Length Armrests Universal Fit for Wheelchair; Black - Set of 2 (Discontinued)

  • Mfr # AR091P
  • Zoro # G304153546
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AR091P
Zoro #
G304153546
UPC #
810969010503
Country of Origin
China

Description

Universal replacement for a full length black plastic armrest. This is a full length or 14 1/2" armrest. These have a universal hole pattern or 8 1/4", 9", 10" holes so they fit most wheelchairs. Comes with screws. New Solutions offers the largest wheelchair/scooter parts. The focus has always been on quality, cost and trying to do what is right. All the products are tested before they are introduced. Understanding the challenges involved and coming with quality innovative products and parts has been the main focus of the company and has grown to be the leading Brand for Wheelchair parts.

Features
  • Set of 2
Specifications
  • Color: Black
  • Dimensions: 15" H x 2" W x 4" D
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.