This item is Discontinued.

New Solutions New Solutions BA205 Wheelchair Battery charger 5 Amp 24 Volt; 4 x 7 x 8 in. BA205

New Solutions BA205 Wheelchair Battery charger 5 Amp 24 Volt; 4 x 7 x 8 in. (Discontinued)

  • Mfr # BA205
  • Zoro # G304153799
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BA205
Zoro #
G304153799
UPC #
810969013283
Country of Origin
China

Description

This is an Economical 24 Volt Battery Charger. It features 5 Amp output, auto stop charge, round 3 pin din-xlr connector. This charger should work on most Quickie, Pride and Invacare power chairs and scooters. Also, this charger automatically adjusts to charge gel and lead acid batteries. Designed to charge group UI & 22 batteries. New Solutions offers the largest wheelchair/scooter parts. The focus has always been on quality, cost and trying to do what is right. All the products are tested before they are introduced. Understanding the challenges involved and coming with quality innovative products and parts has been the main focus of the company and has grown to be the leading Brand for Wheelchair parts.

Specifications
  • Dimensions: 4" H x 7" W x 8" D
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.