This item is Discontinued.

New Solutions New Solutions FR211L Left; E&J Footrest Wheelchair; 12 x 9 x 4 in. FR211L

New Solutions FR211L Left; E&J Footrest Wheelchair; 12 x 9 x 4 in. (Discontinued)

  • Mfr # FR211L
  • Zoro # G504153759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR211L
Zoro #
G504153759
UPC #
810969012675
Country of Origin
China

Description

E&J style bottom latching swing away type of footrest. This has a bottom latching cam lock and aluminum foot plates. This goes on the Left side and hangs on standard spacing pins which are 3-1/8". Fits E&J, Lumex, Hoyer, Merit & Tuffcare. New Solutions offers the largest wheelchair/scooter parts. The focus has always been on quality, cost and trying to do what is right. All the products are tested before they are introduced. Understanding the challenges involved and coming with quality innovative products and parts has been the main focus of the company and has grown to be the leading Brand for Wheelchair parts.

Specifications
  • Dimensions: 12" H x 9" W x 4" D
  • Weight: 2.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.