Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2ZKG8
Zoro #
G0641952
UPC #
-
Country of Origin
China
Dimensions
Drilling Length (In.)
5 to 6
Spline Diameter
1 1/2 in
Details
Item
Slack Adjuster
Rivets
5
Material
Steel
Spline
1-1/2 to 28
Type
Manual
Finish
Zinc Plated
Standards
SAE J1461
Adjustment Type
Manual
Number of Spline Teeth
28
Description
Slack Adjuster, Manual, Drilling Length 5 to 6 In., Rivets 5, Spline 1 1/2 to 28, Material Steel, Zinc Plated Finish, Standards SAE Test J1461
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.