Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

New Star Slack Adjuster, Manual, 6 In Drilling L 2ZKG4

Slack Adjuster, Manual, 6 In Drilling L (Discontinued)

  • Mfr # 2ZKG4
  • Zoro # G1218253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZKG4
Zoro #
G1218253
UPC #
-
Country of Origin
China

Dimensions

Drilling Length (In.)
6 in
Spline Diameter
1 5/8 in
Arm Length
6 in

Details

Item
Slack Adjuster
Material
Steel
Finish
Zinc Plated
Type
Manual
Accessory Type
Slack Adjuster
Adjustment Type
Manual
Number of Spline Teeth
37
Standards
SAE J1461
Rivets
3
Spline
1-5/8 to 37

Description

Slack Adjuster, Manual, Drilling Length 6 In., Rivets 3, Spline 1 5/8 to 37, Material Steel, Zinc Plated Finish, Standards SAE Test J1461

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.