Shop BATTERY TECHNOLOGY
See all product information
Create Account
BTI Projector Lamp - 260 W Projector Lamp - UHP - 5000 Hour
- Mfr # 725-BBDU-BTI
- Zoro # G0995542
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Compatibility
OEM PART NUMBER N68C3 725-BBDU DELL Products: S560 S560P S560T
Lamp Technology
UHP
Lamp Power
260 W
Product Type
Projector Lamp
Lamp Life
5000 Hour Normal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 725-BBDU-BTI
- Zoro #
- G0995542
- UPC #
- 886734868563
- Country of Origin
- Unknown
- Compatibility
- OEM PART NUMBER N68C3 725-BBDU DELL Products: S560 S560P S560T
- Lamp Technology
- UHP
- Lamp Power
- 260 W
- Product Type
- Projector Lamp
- Lamp Life
- 5000 Hour Normal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.