This item is Discontinued.

New York Wire Spline, 300 in. L, 1/8 in. W, Gray FSP8537-U

Spline, 300 in. L, 1/8 in. W, Gray (Discontinued)

  • Mfr # FSP8537-U
  • Zoro # G6074512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSP8537-U
Zoro #
G6074512
UPC #
011646979995
Country of Origin
United States

Dimensions

Length
300 in
Width
1/8 in

Details

Item
Spline
Finish
Dull
Hardware
Not included
Material
PVC Plastic
Color
Gray
Closer Type
Standard Duty
Door Type
Screen Door

Description

Spline, Door Type Screen Door, Length 300 in, Width 1/8 in, Material PVC Plastic, Gray, Dull Finish, Closer Type Standard Duty, Hardware Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.