This item is Discontinued.

Newage Products 18in Pull out hamper 80641

18in Pull out hamper (Discontinued)

  • Mfr # 80641
  • Zoro # G100957843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80641
Zoro #
G100957843
UPC #
-
Country of Origin
China

Dimensions

Width of Cabinet
16.57 in
Depth of Cabinet
19.09 in
Drawer Height
20.94 in

Details

Color
Beige
Includes
18in Pull out hamper
Material - Cabinets
Aluminum
Finish - Cabinets
Beige

Description

Keep your dirty clothes out of sight with the Pull Out Hamper Basket. Effortlessly gliding in and out of your base cabinet or pantry, this offers fuss-free and efficient storage for your dirty clothes. Choose from 18", 24" and 36" widths to match your cabinet size.
With a durable canvas bag that hangs from the steel alloy structure, your socks and other small items will be secure. The canvas bag is machine washable for added convenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.