
7 pc Home Cabinet Bar Set with Shelves and Glass Doors, White (Discontinued)
- Mfr # 85801
- Zoro # G300948054
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
85801
Zoro #
G300948054
UPC #
-
Country of Origin
Greece
Dimensions
Width
85.75 in
Height
84.1 in
Depth
25.5 in
Details
Material
Wood
Color
White
Number of Drawers
3
Number of Doors
10
Soft Close
Yes
Item
Home Cabinet
Number of Adjustable Shelves
10
Includes
Finish
White
Style
Classic shaker-style
Wood Species
Particle Board
Shape
Rectangular
Description
Entertain in style with our fully-assembled home cabinet sets. These versatile units are ideal as a home bar, dining room serving area, media room snack station or anywhere you need convenient storage in a sleek, space-saving profile. It’s the perfect place to keep serving sets, place mats, tablecloths and decorations along with glassware and other entertaining essentials. Full-extension drawers feature premium, soft-close hinges. Thick 18mm frame construction delivers outstanding durability beneath an easy-clean surface. Available in your choice of White or Gray matte finishes to complement any décor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.