This item is Discontinued.

Newage Products Bold Series 36" Wall Cabinet, White 56715

Bold Series 36" Wall Cabinet, White (Discontinued)

  • Mfr # 56715
  • Zoro # G800720839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56715
Zoro #
G800720839
UPC #
676065567156
Country of Origin
China

Description

Maximize the wall storage space in your garage while keeping your gear organized with the Bold Series 36 in. Wall Cabinet. The extra-large interior lets you hold more tools, more cleaning supplies, and more gardening gear than our standard Wall Cabinets.
Lockable reinforced steel doors feature integrated full-length handles for a modern look that offers more clearance in front of the cabinet.
This welded steel cabinet supports up to 100 lbs. of weight with a durable paint finish that protects against scuffs and wear. Available in multiple color options, the 36 in. Wall Cabinets can be used as a standalone unit, or combined with base cabinets and lockers to build a customized garage storage solution.
The included light valance allows you to neatly hide undermount LED Lighting, for a fully illuminated workspace. (LED Lighting sold separately)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.