This item is Discontinued.

Newage Products Bold Series 42" Locker, Red 50247

Bold Series 42" Locker, Red (Discontinued)

  • Mfr # 50247
  • Zoro # G500720849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50247
Zoro #
G500720849
UPC #
676065502478
Country of Origin
China

Description

Upgrade the look and organization of your garage with a Bold Series 42 in. Locker. Built with heavy-gauge steel frames for added strength, these cabinets are ideal for storing sports equipment, tools and seasonal décor.
Lockable doors with full-length aluminum handles keep your belongings secure, with a flat front profile for maximum clearance for vehicles. Three height-adjustable steel shelves offer customizable storage for items of all sizes, and the included closet rod converts your Locker to a hanging storage closet, great for outerwear and seasonal clothing.
The durable paint finish is scratch and rust resistant, to hold up to the tough conditions of your garage.
For heavy-duty steel storage with a clean, modern look, the Bold Series 42 in. Locker is a great solution for an organized space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.