Shop All Cabinet Handles & Pulls
Newage Products
Contemporary Large Handle, Brushed Brass
Mfr # 80191
Zoro # G200957828
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Brass
- Color Brushed Brass
- Material Zinc
- Mounting Type center-to-center
- Outer Mounting Hole Ctr. to Ctr. Yes
Product Information
- Brand Newage Products
- MFR # 80191
- Zoro # G200957828
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Length | 12.3 in |
Details
Description
Sleek and minimalist, our contemporary handle is the finishing touch on your custom kitchen. Beautifully complementing any kitchen decor, this completes the contemporary look while allowing you easy access to the contents of your kitchen cabinets.
Available in Brushed Black Nickel, Brushed Nickel, Brushed Brass and Matt Black finishes, this can be purchased to suit any custom cabinet. At 11.25” (288mm) center-to-center, this is perfect for drawer cabinets and tall pantry doors. The cast zinc construction is both durable and easy to clean.
Available in Brushed Black Nickel, Brushed Nickel, Brushed Brass and Matt Black finishes, this can be purchased to suit any custom cabinet. At 11.25” (288mm) center-to-center, this is perfect for drawer cabinets and tall pantry doors. The cast zinc construction is both durable and easy to clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Retractable Coil Cord, 18/3 SJEO, L 4 ft (CCD420-3)
- PRIME-LINE Guide Pivot Top #16471 (16471)
- MIDWEST FASTENER 5/16" White Nylon Plastic Flush Head Hole Plugs 18 18PK (69443)
- MSI Pietra Venata Gray 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0351)
- MONROE PMP Pull Handle, Unth. Through Holes, Matte, Unth. Through Holes (M-72163)
- BERENSON Fluidic 96mm CC Black Pull (9439-1055-P)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Chrome Contemporary Cabinet Pull (BP877812814011)
- AMEROCK Versa 6-5/16 in 160 mm Center-to-Center Matte Black Cabinet Pull (BP36914FB)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Champagne Bronze Traditional Drawer Pull (BP790128CHBRZ)
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP232396195)
- MONROE PMP Folding Pull Handle, Weld-On, Steel, Natural, Weld-On (PH-0300)
- Newage Products Cabinet Handles & Pulls