
Contemporary Rounded Brushed Black Nickel (Discontinued)
- Mfr # 80230
- Zoro # G300957766
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80230
Zoro #
G300957766
UPC #
-
Country of Origin
China
Dimensions
Screw Size
25
Grip Length
1.15 in
Grip Dia.
1.15 in
Details
Finish
Black Nickel
Color
Black Nickel
Material
Zinc
Mounting Type
center-to-center
Outer Mounting Hole Ctr. to Ctr.
Yes
Includes
Contemporary Rounded
Mounting Hole
Vertical Center to Center
Description
This Contemporary Rounded Knob offers the perfect sleek and modern finish for your cabinets. Available in Brushed Black Nickel, Brushed Nickel, Brushed Brass and Matte Black finishes, this looks beautiful paired with any style and color of cabinet door.
Designed for daily use, this handle allows easy access to the contents of your cabinet and boasts a solid zinc construction.
Designed for daily use, this handle allows easy access to the contents of your cabinet and boasts a solid zinc construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.