Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newage Products Pro 3.0 - 84in x 24.5in DP Backsplash Kit - Black 51717

Pro 3.0 - 84in x 24.5in DP Backsplash Kit - Black (Discontinued)

  • Mfr # 51717
  • Zoro # G000720837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51717
Zoro #
G000720837
UPC #
676065517175
Country of Origin
China

Dimensions

Overall Height
24.5
Overall Width
88.75
Depth
0.6

Details

Weight
51.28

Description

Upgrade your premium cabinet set with the Pro Series Slatwall Backsplash, for a unique look and added utility. High-strength, durable steel panels outperform lightweight plastic PVC alternatives. Hold our Slatwall Backsplash in your hands, and you’ll understand the difference that quality materials can make.
Custom-fit to our Pro Series 3.0 cabinet systems, the Slatwall Backsplash fits snugly between your worktop and wall cabinets. The 56 in. width spans 2 Pro Series 3.0 floor cabinets perfectly, and the 84 in. width spans 3 Pro Series 3.0 floor cabinets.
Designed with hidden fasteners and a magnetic top finishing strip for a simple install and seamless look, adding our Slatwall Backsplash to your workspace is the quickest way to add visual impact to your space. The powder coat paint finish protects from rust and stains and is easy to keep clean, and the Diamond Plate pattern adds an impressive texture, tailored to those who want the best looking garage on the block.
Add more functionality and style to your worksplace with the Pro Series Slatwall Backsplash.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.