This item is Discontinued.

Newage Products Pro Series 42" Base Cabinet, Gray 52632

Pro Series 42" Base Cabinet, Gray (Discontinued)

  • Mfr # 52632
  • Zoro # G400720918
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52632
Zoro #
G400720918
UPC #
676065526320
Country of Origin
China

Description

Get even more versatile storage space with the Pro Series 42 in. Base Cabinet. With 50% more cubic feet of interior storage space compared to our 28 in. Base Cabinet, you’ll fit more gardening supplies, more kids' toys, more sports gear, to keep your garage the most organized space of your home.
The fully-welded steel frame supports up to 1,000 lbs. of weight to take on the heaviest jobs like storing landscaping pavers, rock salt and paint cans, while the heavy-duty pull-out shelf offers convenient access to often used items, without straining to reach the back of the cabinet.
Reinforced, double-wall doors with full-length handles and soft-close door hinges provide a premium experience that lets you focus on the task at hand, and the secure locking mechanism keeps your belongings safe at the end of the day.
A cable management port at the base of the cabinet lets you feed power to chargers and electronics.
The durable paint finish protects the cabinet from the tough conditions of your garage, and is offered in multiple color styles that look great in every space.
For a heavy-duty cabinet solution that’s ideal for storing items of all sizes, the Pro Series 42 in. Base Cabinet has got you covered.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.