Newage Products
Pull out 50L bin
Mfr # 80671
Zoro # G700957786
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drawer Height 23.43 in
- Material - Cabinets Steel
- Finish - Cabinets Chrome
- Width of Cabinet 10.51
- Depth of Cabinet 17.52 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Box Locker, 36 in W, 12 in D, 78 in H, (3) Wide, (18) Openings, Gray (CBL6-121212-3 MED GR)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (2603-4S-95)
- ZORO SELECT Pegboard Hook Assortment Kit, 63 Pc (5TPP1)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, Clear, 11 5/8 in L (QSB209CL)
- FEDERAL SIGNAL Strobe Tube for 141ST, VALS (K149128A)
- HARDWARE RESOURCES Antique Copper Single-Track Shelf Clip Builder Pack 1000PK (1460AC)
- ZORO SELECT Drawer Insert, 20-1/2" W x 18-1/2" D (45-90)
- KENNEDY Divider, 2" Drawer, 6 Compartments (81927)
- WESTWARD Slot Type Of Lock, Key Set (TTLK001G)
- DURHAM MFG Rack for 11x6-3/4x1-3/4 Compartment Box (290-95)
- WESTWARD Gas Strut (31-03A)
- Newage Products Storage Cabinet Parts