This item is Discontinued.

Newage Products Traditional Cup Matt Black 80253

Traditional Cup Matt Black (Discontinued)

  • Mfr # 80253
  • Zoro # G000957769
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80253
Zoro #
G000957769
UPC #
-
Country of Origin
China

Dimensions

Grip Length
1.61 in

Details

Finish
Matte Black
Color
Matte Black
Material
Zinc
Mounting Type
center-to-center
Outer Mounting Hole Ctr. to Ctr.
Yes
Includes
Traditional Cup
Mounting Hole
Vertical Center to Center

Description

With a vintage design that beautifully complements traditional style rooms, the Traditional Cup is the finishing touch your cabinet needs. It has a solid cast zinc construction and comes in a range of finishes; Brushed Black Nickel, Brushed Nickel, Brushed Brass and Matt Black.
Designed to stand the test of time, this traditional pull allows for smooth and easy access to the contents of your cabinets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.