
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80211
Zoro #
G100957775
UPC #
-
Country of Origin
China
Dimensions
Grip Length
1.26 in
Screw Size
25
Grip Dia.
1.26 in
Details
Finish
Brushed Nickel
Color
Brushed Nickel
Material
Zinc
Mounting Type
center-to-center
Outer Mounting Hole Ctr. to Ctr.
Yes
Includes
Traditional Square
Mounting Hole
Vertical Center to Center
Description
Our solid Square Knob is the final touch when it comes to your custom cabinetry. Adding a vintage flair to your cabinet door, this knob boasts a beautifully traditional square design coupled with a sturdy cast zinc construction. Pair with our traditional handles to complete the look.
This knob is available in a range of finishes; Brushed Black Nickel, Brushed Nickel, Brushed Brass and Matt Black.
This knob is available in a range of finishes; Brushed Black Nickel, Brushed Nickel, Brushed Brass and Matt Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.