
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80690
Zoro #
G400957819
UPC #
-
Country of Origin
China
Dimensions
Depth
18.19
Width
9.75
Height
16.44
Details
Finish
Silver
Description
The area underneath the sink is rarely the most organized part of the home, but our Under Sink Organizer can help you get your things in order. This pull out basket is mounted to the base panel of your cabinet. It contains two spacious areas to store your cleaning products, and it can be easily fitted to either our 18” base cabinet, or our 24” and 36” sink cabinets.
With premium soft-close hinges and a durable steel alloy construction, this a long lasting and fuss-free storage solution. The chrome plated finish is easy to clean if needed.
With premium soft-close hinges and a durable steel alloy construction, this a long lasting and fuss-free storage solution. The chrome plated finish is easy to clean if needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.