This item is Discontinued.

Newaire Newair AB-1200 126-Can Stainless Steel Beverage Cooler AB-1200

Newair AB-1200 126-Can Stainless Steel Beverage Cooler (Discontinued)

  • Mfr # AB-1200
  • Zoro # G004008719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB-1200
Zoro #
G004008719
UPC #
854001004228
Country of Origin
China

Description

The NewAir AB-1200 126 can beverage cooler fits in small spaces easily, stores enough beverages for any occasion, and features 7 thermostat settings for custom chilling.
Holds 21 Six-Packs:
The NewAir AB-1200 drink cooler refrigerator holds up to 126 cans of beer or soda. You'll keep everyone happy by having plenty of their favorites chilled to perfection.
Icy Cold Refreshment:
With 7 thermostat settings and temperatures that range between 34 and 64 degrees Fahrenheit, the NewAir AB-stainless steel beverage cooler makes sure your drinks are always at their most refreshing best.
Compact Storage:
Coming in at under 3 feet, the NewAir AB-1200 stainless steel beverage cooler goes wherever you have need of extra drinks. Its 5 slide-out chrome and racks and interior LED light make easy to arrange your beer and soda for easy access.
Auto-Defrost:
Never worry about frost or ice buildup in the NewAir AB-1200 can beverage cooler thanks to the convenient auto-defrost function.


  • Automatic defrost

  • 7 thermostat settings

  • Freestanding design

  • Durable construction

  • Stainless steel finish

  • Metal rack construction

  • 126 can storage

  • 5 beverage racks

  • Dimensions: H x W x L: 33.13 x 18.25 x 19

  • Watt: 143

  • Voltage: 110

  • Amps: 1.3

  • Frequency: 60 Hz

  • Certifications: ETL

  • Product Color: Stainless steel & bl

  • Application: Compact canned beverage storage for bars, rec rooms, dorm rooms or garages.

  • Warranty: 1 year limited

  • Capacity: 126

  • Wine Cooler Style: Freestanding

  • Type: Single zone

  • Finish: Stainless Steel

  • Cooling Technology: Compressor

  • Temperature Control Type: Manual

  • Digital Temperature Readout: No

  • Interior LED Light: Yes

  • Number of Wine Racks: 6

  • Rack Construction: Metal

  • Removable Wine Racks: Yes

  • Temperature Range: 34F - 64 F
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.